Danger Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474Z33

  • Mfr # 474Z33

  • Zoro # G5569958


product price:  $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z33
Zoro #
G5569958
UPC #
00194484135409
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Danger
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Hot/Caliente
Material Properties
Flexible
Chemical Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products