Danger Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474Z39

  • Mfr # 474Z39

  • Zoro # G5607478


product price:  $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z39
Zoro #
G5607478
UPC #
00194484135461
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Material Properties
Flexible
Sign Header Style
Text
Legend Pictogram Description
Flames
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Metal Detectable
No
Legend Pictogram ID
PFXG-89, PFXG-89
Corrosion Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hot/Caliente
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.