Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish

  • Mfr # 478H97

  • Zoro # G5791849


product price: $15.89
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H97
Zoro #
G5791849
UPC #
00194484214258
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Graffiti Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Sign Legend
Flammable Materials/Materiales Inflamables
Material Properties
Rigid
Sign Format
Traditional OSHA
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Materials/Materiales Inflamables, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.