Zoro Homepage

Danger Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 478H92

  • Zoro # G5866819


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H92
Zoro #
G5866819
UPC #
00194484214210
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Flammable Materials/Materiales Inflamables
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Text Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Materials/Materiales Inflamables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.