Zoro Homepage

Danger Sign, 10" W x 7" H, 0.032" Thick, 474Y49

  • Mfr # 474Y49

  • Zoro # G5616383


product price: $17.19
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y49
Zoro #
G5616383
UPC #
00194484134570
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Hot Work Area.
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-51
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Header Pictogram ID
PPIC-55
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.