Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" W x 7" H, 0.032" Thick, 474Y67

  • Mfr # 474Y67

  • Zoro # G5570043


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Very Hot Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y67
Zoro #
G5570043
UPC #
00194484134754
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Very Hot Water
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Header
Caution
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.