Zoro Homepage

Danger Sign, 10" W x 7" H, 0.032" Thick, 474Y73

  • Mfr # 474Y73

  • Zoro # G5614773


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y73
Zoro #
G5614773
UPC #
00194484134815
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Legend
Very Hot Water. Burns Or Injury May Occur.
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products