Zoro Homepage

Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z99

  • Mfr # 474Z99

  • Zoro # G5613699


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Z99
Zoro #
G5613699
UPC #
00194484136062
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Legend Pictogram Description
Hot Surface
Sign Header Style
Symbol and Text
Sign Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-61
Mounting Pattern
4 Corner
Legend Pictogram ID
PFXG-35
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header
Danger
Number of Printed Sides
1
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
State Specific Sign
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Do Not Touch. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.