Zoro Homepage

Danger Sign, 10" W x 7" H, 0.032" Thick, 475A13

  • Mfr # 475A13

  • Zoro # G5549859


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A13
Zoro #
G5549859
UPC #
00194484136192
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Yellow
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Hot Surface
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Chemical Resistant
Yes
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Metal Detectable
No
Legend Pictogram ID
PFXG-35
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact Can Result In Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.