Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" Wx7" H, 0.032" Thickness, 475L71

  • Mfr # 475L71

  • Zoro # G5623383


product price: $17.89
/ea

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L71
Zoro #
G5623383
UPC #
00194484140120
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
Sign Header
Caution
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Prevent Static Spark Discharge Use Grounding Devices
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Static Spark Discharge Use Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.