Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" Wx7" H, 0.032" Thickness, 478F80

  • Mfr # 478F80

  • Zoro # G5832351


product price: $17.89
/ea

Key Features

Header
Danger
Legend
Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F80
Zoro #
G5832351
UPC #
00194484212254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Flammable
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-116
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend
Flammable Gas
Average Outdoor Durability
5 yr
Sign Header
Danger
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.