Zoro Homepage

Danger Sign, 10" Wx7" H, 0.032" Thickness, 478G39

  • Mfr # 478G39

  • Zoro # G5859749


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Flammable Keep Flames And Heat Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G39
Zoro #
G5859749
UPC #
00194484212810
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Keep Flames And Heat Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Red
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Flammable Keep Flames And Heat Away
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Flames And Heat Away, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.