Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" Wx7" H, 0.032" Thickness, 478J30

  • Mfr # 478J30

  • Zoro # G5876643


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J30
Zoro #
G5876643
UPC #
00194484214562
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mirror Print
No
Legend Pictogram Description
Fire
Legend Pictogram ID
PFXG-36
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Mounting Pattern
4 Corner
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Header Background Color
Red
Graffiti Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-61
Write on Surface
No
Sign Legend
Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur.
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. Keep Flames And Heat Away. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.