Zoro Homepage

Danger Sign, 10" Wx7" H, 0.055" Thickness, 475L81

  • Mfr # 475L81

  • Zoro # G5626253


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L81
Zoro #
G5626253
UPC #
00194484140229
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Double-Sided
No
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Material Properties
Rigid
Legend Pictogram Description
Triangle With Electricity Downward Arrow
Legend Pictogram ID
PELC-16
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.