Danger Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 474Z86

  • Mfr # 474Z86

  • Zoro # G5554862


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z86
Zoro #
G5554862
UPC #
00194484135935
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Red
Corrosion Resistant
Yes
Sign Legend
Hot.
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Metal Detectable
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Mirror Print
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PFXG-14
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header
Danger
Legend Pictogram Description
Hot Surface
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.