Danger Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478H41

  • Mfr # 478H41

  • Zoro # G5903873


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. KEEP FIRE AWAY.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H41
Zoro #
G5903873
UPC #
00194484270001
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. KEEP FIRE AWAY.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Legend Pictogram Description
Fire
State Specific Sign
No
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Legend Pictogram ID
PFXG-06
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend
Flammable Material. Keep Fire Away.
Graffiti Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.