Danger Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 478H29

  • Mfr # 478H29

  • Zoro # G5904558


product price:  $4.89
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H29
Zoro #
G5904558
UPC #
00194484269999
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Corrosion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking/Materiales Inflamable No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.