Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish

  • Mfr # 478G16

  • Zoro # G5777499


product price: $21.19
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G16
Zoro #
G5777499
UPC #
00194484212599
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
Flammable Gas/Gas Inflamable
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Material Properties
Rigid
Sign Header
Danger/Peligro
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas/Gas Inflamable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.