Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 478H96

  • Zoro # G5830863


product price: $20.99
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H96
Zoro #
G5830863
UPC #
00194484214241
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
175 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Flammable Materials/Materiales Inflamables
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Materials/Materiales Inflamables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.