Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish

  • Mfr # 478G20

  • Zoro # G5814930


product price: $28.89
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478G20
Zoro #
G5814930
UPC #
00194484212636
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Includes Mounting Hardware
No
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Sign Legend
Flammable Gas/Gas Inflamable
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
ANSI 969 Compliant
No
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-50 Degrees F
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas/Gas Inflamable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.