Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 14" W, 10" H, English, Vinyl, White

  • Mfr # 486V71

  • Zoro # G6306653


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V71
Zoro #
G6306653
UPC #
00194484294427
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Background Color
Red
Legend Style
Blank
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend
White
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
Graffiti Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.