Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 24" W, 18" H, English, Vinyl, White

  • Mfr # 486V62

  • Zoro # G6247390


product price: $14.99
/ea

Key Features

Header
Danger
Legend
No Legend
Width
24"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V62
Zoro #
G6247390
UPC #
00194484294335
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Blank
Header Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend
White
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Mirror Print
No
Sign Header Text Color
White
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.