Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z96

  • Mfr # 474Z96

  • Zoro # G5564251


product price:  $2.19
/ea

Key Features

Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z96
Zoro #
G5564251
UPC #
00194484136031
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Header Pictogram ID
PPIC-61
Write on Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend
Hot. Will Cause Severe Burns Or Injury.
Legend Pictogram Description
Hot Surface
Legend Pictogram ID
PFXG-35
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Danger
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products