Zoro Homepage

Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D78

  • Mfr # 487D78

  • Zoro # G6551452


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Header
Danger
Width
42 in
Height
42 in
Sign Shape
Octagon
Sign Material
Polycarbonate, Polyethlyne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D78
Zoro #
G6551452
UPC #
00194484299019
Country of Origin
United States

Dimensions

Width
42 in
Height
42 in
Thickness
0.25 in
Depth
1/4 in
Mounting Hole Dia.
1.72 in

Description

Danger Sign, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required For Entry, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.