Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Y46

  • Mfr # 474Y46

  • Zoro # G5640840


product price:  $2.69
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y46
Zoro #
G5640840
UPC #
00194484134549
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend
Hot Work Area
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Header
Caution
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products