Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 478F04

  • Mfr # 478F04

  • Zoro # G5875508


product price: $2.69
/ea

Key Features

Header
No Header
Legend
Flammable
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F04
Zoro #
G5875508
UPC #
00194484211547
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
No Header
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Flammable
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.