Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 478F77

  • Mfr # 478F77

  • Zoro # G5867537


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Flammable Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F77
Zoro #
G5867537
UPC #
00194484212247
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
State Specific Sign
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Header
Danger
Sign Legend Background Color
White
Sign Legend
Flammable Gas
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.