Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 478G58

  • Mfr # 478G58

  • Zoro # G5777602


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Flammable Liquids
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478G58
Zoro #
G5777602
UPC #
00194484212995
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Header Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Flammable Liquids
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.