Zoro Homepage

Danger Sign, 5" W x 3-1/2" H, 0.004" Thick, 475L40

  • Mfr # 475L40

  • Zoro # G5605247


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Attach Grounding Cables
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L40
Zoro #
G5605247
UPC #
00194484139810
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
No
Sign Header
Caution
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Legend
Attach Grounding Cables
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Cables, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.