Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474Y19

  • Mfr # 474Y19

  • Zoro # G5605999


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y19
Zoro #
G5605999
UPC #
00194484134273
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 167 Degrees F
Header Background Color
Yellow
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram ID
PEQM-51
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Hot Surface
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend
Hot Surface. Do Not Touch.
Metal Detectable
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.