Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474Y51

  • Mfr # 474Y51

  • Zoro # G5556630


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y51
Zoro #
G5556630
UPC #
00194484134594
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Yellow
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 167 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend
Hot Work Area.
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Legend Pictogram ID
PPIC-51
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.