Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474Y69

  • Mfr # 474Y69

  • Zoro # G5641163


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Very Hot Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y69
Zoro #
G5641163
UPC #
00194484134778
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 167 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Chemical Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
Very Hot Water
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.