Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474Y75

  • Mfr # 474Y75
  • Zoro # G5579703
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474Y75
Zoro #
G5579703
UPC #
00194484134839
Country of Origin
United States
Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 167 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Header Pictogram ID
PPIC-55
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Mirror Print
No
Sign Legend
Very Hot Water. Burns Or Injury May Occur.
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.