Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 474Y99

  • Mfr # 474Y99
  • Zoro # G5601220
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474Y99
Zoro #
G5601220
UPC #
00194484135072
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Header Background Color
Red
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 167 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
Yes
Legend Pictogram ID
PFHS-107
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend
Hot.
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram Description
Hot Surface
Material Properties
Rigid
Chemical Resistant
Yes
Header Pictogram ID
PPIC-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.