Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 478F27

  • Mfr # 478F27

  • Zoro # G5859773


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478F27
Zoro #
G5859773
UPC #
00194484211752
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Caution
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Flammable
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Caution
Sign Header Style
Text
Sign Legend Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.