Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 478F54

  • Mfr # 478F54

  • Zoro # G5854103


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F54
Zoro #
G5854103
UPC #
00194484212025
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PFXG-115
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Danger
Glow In The Dark
No
Legend Pictogram Description
Flammable
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Flammable
Chemical Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.