Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 478J70

  • Mfr # 478J70

  • Zoro # G5855232


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Flammable Liquid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J70
Zoro #
G5855232
UPC #
00194484214906
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Flammable Liquid
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
Flammable Liquid
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Chemical Resistant
Yes
Mirror Print
No
Sign Header
Warning
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.