Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Y21

  • Mfr # 474Y21

  • Zoro # G5600143


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y21
Zoro #
G5600143
UPC #
00194484134297
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Yellow
State Specific Sign
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Legend Pictogram ID
PEQM-51
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Text Color
Black
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Pictogram Description
Hot Surface
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Sign Legend
Hot Surface. Do Not Touch.
Metal Detectable
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products