Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z11

  • Mfr # 474Z11

  • Zoro # G5606793


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z11
Zoro #
G5606793
UPC #
00194484135188
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Hot Surface
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Chemical Resistant
No
Material Properties
Flexible
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hot
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Legend Pictogram ID
PFHS-107
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Number of Printed Sides
1
Adhesive Type
Acrylic
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.