Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z45

  • Mfr # 474Z45

  • Zoro # G5624153


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hot Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z45
Zoro #
G5624153
UPC #
00194484135522
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend
Hot Do Not Touch
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.