Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475A17

  • Mfr # 475A17

  • Zoro # G5635983


product price: $7.29
/ea

Key Features

Header
Warning
Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A17
Zoro #
G5635983
UPC #
00194484136239
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot. Contact Can Result In Severe Burns Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Yellow
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mirror Print
No
Sign Header
Warning
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend
Hot. Contact Can Result In Severe Burns Or Injury.
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-35
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Orange
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Hot Surface
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
White
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact Can Result In Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products