Shop CONDOR

Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F86

  • Mfr # 478F86
  • Zoro # G5859207

product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Flammable Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478F86
Zoro #
G5859207
UPC #
00194484212315
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Flammable Gas
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Legend Pictogram ID
PFXG-116
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Flammable
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Graffiti Resistant
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.