Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478H75

  • Mfr # 478H75

  • Zoro # G5788069


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Flammable Materials Keep Flame Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H75
Zoro #
G5788069
UPC #
00194484214043
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials Keep Flame Away
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Mirror Print
No
Sign Header
Danger
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend
Flammable Materials Keep Fire Away
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials Keep Fire Away, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.