Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27

  • Mfr # 474Y27

  • Zoro # G5581961


product price:  $7.29
/ea

Key Features

Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Y27
Zoro #
G5581961
UPC #
00194484134358
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Hot Surface Do Not Touch/Superficic Caliente No Tocar
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Includes Mounting Hardware
No
Sign Header
Caution/Precaucion
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Glow In The Dark
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch/Superficic Caliente No Tocar, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products