Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish

  • Mfr # 478G95

  • Zoro # G5790309


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G95
Zoro #
G5790309
UPC #
00194484213350
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.