Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 478G98

  • Zoro # G5871728


product price: $7.29
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G98
Zoro #
G5871728
UPC #
00194484213381
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend
Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Danger/Peligro
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material Keep Fire Away/Material Inflamable Mantengase Alejado Del Fuego, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.