Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7" W x 5" H, 0.004" Thickness, 475L50

  • Mfr # 475L50

  • Zoro # G5560149


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Attach Grounding Cables
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L50
Zoro #
G5560149
UPC #
00194484139919
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Caution
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Legend Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Attach Grounding Cables.
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.