This item is Discontinued.

Condor Danger Sign, 14" Height, 10" Width, Plastic, English 34GJ24

Danger Sign, 14" Height, 10" Width, Plastic, English (Discontinued)

  • Mfr # 34GJ24
  • Zoro # G9801741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GJ24
Zoro #
G9801741
UPC #
190735071830
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Text, English, Plastic, Mounting Style With Mounting Holes, Height 14 in, Width 10 in, Black/Red on White, Standards OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.