This item is Discontinued.

Condor Danger Sign, 10" Height, 14" Width, Aluminum, English 34GG70

Danger Sign, 10" Height, 14" Width, Aluminum, English (Discontinued)

  • Mfr # 34GG70
  • Zoro # G9803175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GG70
Zoro #
G9803175
UPC #
190735070406
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

Description

Danger Sign, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Legend, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.