Danger, STAY CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477K53

  • Mfr # 477K53

  • Zoro # G5837419


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
STAY CLEAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K53
Zoro #
G5837419
UPC #
00194484209698
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Legend
Stay Clear
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Background Color
Red
Mirror Print
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.